Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 50 PK
Mfr # 931961
Zoro # G802512302
product price: $3.59
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931961
- Zoro # G802512302
- UPC # 719199319618
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Constrctn Adhesive 2.5Oz (8020002)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Aluminum Hex Head Slotted Drive, 100 PK (03371)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Plated Finish, 130 PK (B38205.125.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 22 mm Bore Dia. (DHO-22SA)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (51723)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 15 PK (931965)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 15 PK (30753)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03282)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54482)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50277)
- ZORO SELECT Self-Drilling Screw, #12 x 1-1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.021.0150)
- Midwest Fastener Self-Drilling Screws