Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 1/2 in, Stainless Steel Phillips Drive, 50 PK
Mfr # 53709
Zoro # G202512193
product price: $10.99
/pk 50, $0.22/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Material Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53709
- Zoro # G202512193
- UPC # 738287537093
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Drive | Phillips |
Tip Type | Drilling |
Material | Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Style | Lath |
Hardness | 410 |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 7500 PK (07802)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 3/4 in Lg, 3/16 in Thrd Lg, Knurled, Plain 18-8 Stainless Steel (114118-750-SS)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 3/16 in W, 5/16 in H (WWG310187031212)
- ZORO SELECT Fully Threaded Rod, 1/2"-6, 6 ft, Steel, Plain Finish (533700G)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Stainless Steel Phillips Drive, 50 PK (53710)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Stainless Steel Phillips Drive, 20 PK (38988)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Stainless Steel Phillips Drive, 50 PK (53712)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50871)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-3/8 in, Black Phosphate Steel Flat Head Phillips Drive, 30 PK (30786)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03299)
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW141)
- Midwest Fastener Self-Tapping Screws