Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 1/2 in, Stainless Steel Phillips Drive, 30 PK
Mfr # 38986
Zoro # G802512326
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Material Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 38986
- Zoro # G802512326
- UPC # 738287389869
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Drive | Phillips |
Tip Type | Drilling |
Material | Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Hardness | 410 |
Style | Lath |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8 SS, 3/16x3/4 In (WWG-CLPGS-001)
- ZORO SELECT Spring Pin, Sltd, 1/2inx4in, Pln, PK5 (U39100.050.0400)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 50 PK (U07041.031.0125)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK (M07000.100.0045)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Stainless Steel Phillips Drive, 20 PK (38988)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-5/8 in, Stainless Steel Phillips Drive, 50 PK (53713)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Stainless Steel Phillips Drive, 50 PK (53710)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (55240)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Brass Plated Steel Flat Head Phillips Drive, 100 PK (51684)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09843)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (931948)
- Midwest Fastener Self-Drilling Screws