Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 1/2 in, Painted Stainless Steel Hex Head Hex Drive, 15 PK
Mfr # 39581
Zoro # G102512019
original price:
$6.95
10% off
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Fastener Length 1/2 in
- Material Stainless Steel
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 39581
- Zoro # G102512019
- UPC # 738287395815
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Stainless Steel |
Finish | Painted |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Hardness | 410 |
dia3 | 11/32' |
Style | Painted Head |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Common Nail, 1-1/2 in L, 4D, Steel, Galvanized Finish (461278)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive (158GCS10BK)
- CRIMSON Crimson HT4 Metal Stud and Drywall Toggle Bolts (HT4)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Stainless Steel Pan Head Phillips Drive, 12 PK (79108)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 25 PK (55244)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 500 PK (07996)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50880)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 8000 PK (08002)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (07050)
- TEKS Self-Drilling Screw, #8 x 1 1/4 in, Zinc Plated Steel Truss Head Phillips Drive (21512)
- Midwest Fastener Self-Drilling Screws