Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 30 PK
Mfr # 67688
Zoro # G802512463
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 67688
- Zoro # G802512463
- UPC # 738287676884
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | #2 |
Diameter 2 | 5/16" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFLITSCH Lock Nut, M32-1.50, Nickel Plated Brass, Nickel (GMM232/7PA)
- SENCO Heavy Duty Staples, 16 ga, Standard Crown, 1-1/4 in Leg L, Steel, 10000 PK (N15BAB)
- AUVECO LARGE FLANGE RIVET 3/16 DIA. 1/4-3/8, 50PK (24474)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 140 mm L, 2 PK (931263)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03324)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 500 PK (07973)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03316)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (62734)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-7/16 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51919)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50868)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Stainless Steel Hex Head Hex Drive, 30 PK (65166)
- Midwest Fastener Self-Tapping Screws