Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 1 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK
Mfr # 09834
Zoro # G102512323
original price:
$13.69
5% off
new price: $12.99
/pk 100, $0.13/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Stainless Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09834
- Zoro # G102512323
- UPC # 738287098341
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | #2 |
Diameter 2 | 5/16" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Stainless Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior/Exterior |
Hardness | 410 |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish (Z9250)
- ZORO SELECT Hairpin Cotter Asst, Zinc, 50 Pcs, 5 Sizes (WWG-DISPBP50)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-1/4TWK)
- SUBURBAN BOLT AND SUPPLY 3/32 X 1/2 ROLL PIN (A0570060032)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09833)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09836)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09837)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Stainless Steel Phillips Drive, 50 PK (53711)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53827)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK (62731)
- ITW BRANDS Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (21320)
- Midwest Fastener Self-Tapping Screws