Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 1 in, White Ruspert Steel Hex Head Hex Drive, 100 PK
Mfr # 54479
Zoro # G602512328
product price: $19.59
/pk 100, $0.20/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish White Ruspert
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54479
- Zoro # G602512328
- UPC # 738287544794
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | White Ruspert |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.787 in L, Zinc Alloy (851618-20)
- MIDWEST FASTENER #6-32 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 15 PK (36088)
- ZORO SELECT Carriage Bolt, 3/8-16x3 1/2 L, Pk25 (U08320.037.0350)
- ZORO SELECT Jam Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 25/64 in Ht, 5 PK (U11361.062.0001)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54487)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54486)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54484)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 25 PK (55244)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (50891)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50894)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1-1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 300 PK (926854)
- Midwest Fastener Self-Drilling Screws