Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 1 in, Stainless Steel Phillips Drive, 50 PK
Mfr # 53711
Zoro # G802512258
product price: $15.95
/pk 50, $0.32/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Material Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53711
- Zoro # G802512258
- UPC # 738287537116
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Drive | Phillips |
Tip Type | Drilling |
Material | Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Hardness | 410 |
Style | Lath |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-8)
- ZORO SELECT Wood Screw, #12, 1-3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.021.0175)
- FOREVERBOLT Hex Nut, #8-32, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 100 PK (FBHEXN832P100)
- L.H. DOTTIE Screw Anchor, 1" L, Nylon (WDK6N)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Stainless Steel Phillips Drive, 20 PK (38988)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-5/8 in, Stainless Steel Phillips Drive, 50 PK (53713)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Stainless Steel Phillips Drive, 50 PK (53712)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53277)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Painted Stainless Steel Hex Head Hex Drive, 8 PK (39591)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09841)
- ZORO SELECT Self-Drilling Screw, #8 x 2-1/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 2500 PK (B31880.016.0225)
- Midwest Fastener Self-Drilling Screws