Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 1 in, Stainless Steel Phillips Drive, 20 PK
Mfr # 38988
Zoro # G202512209
product price: $9.25
/pk 20, $0.46/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Material Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38988
- Zoro # G202512209
- UPC # 738287389883
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Drive | Phillips |
Tip Type | Drilling |
Material | Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Hardness | 410 |
Style | Lath |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Steel, Black Oxide, 5/8"-11 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (6E-MACH)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 7/8 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0087)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 20mm L, PK100 (M07840.050.0020)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 5 PK (71906)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Stainless Steel Phillips Drive, 50 PK (53711)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-5/8 in, Stainless Steel Phillips Drive, 50 PK (53713)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Stainless Steel Phillips Drive, 50 PK (53712)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Painted Stainless Steel Hex Head Hex Drive, 6 PK (39593)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08815)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03344)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54492)
- Midwest Fastener Self-Drilling Screws