Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 1 in, Stainless Steel Pan Head Phillips Drive, 15 PK
Mfr # 79103
Zoro # G902512158
product price: $3.49
/pk 15, $0.23/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Material Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
- Diameter 2 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79103
- Zoro # G902512158
- UPC # 738287791037
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Diameter 2 | 5/16" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Hardness | 410 |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screw-Bolt+ Concrete Screw, 1-1/4" L, Steel Zinc Plated, 100 PK (PFM1411000)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 7/8 in L, 50 PK (U55000.031.0087)
- PRIME-LINE One Way Barrel Nut, #10-24 x 5/8 in., Stainless Steel 100 Pack (642-0454)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 5/32 in L, Stainless Steel Body, 100 PK (TFC0605-100)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Stainless Steel Pan Head Phillips Drive, 20 PK (79104)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Stainless Steel Pan Head Phillips Drive, 12 PK (79106)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Stainless Steel Pan Head Phillips Drive, 12 PK (79108)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50908)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54479)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (931948)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 40 PK (62727)
- Midwest Fastener Self-Tapping Screws