Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 1 in, Stainless Steel Hex Head Hex Drive, 30 PK
Mfr # 65165
Zoro # G602512465
product price: $12.45
/pk 30, $0.42/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
- Diameter 2 9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65165
- Zoro # G602512465
- UPC # 738287651652
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Hardness | 410 |
dia3 | 11/32' |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (401020)
- L.H. DOTTIE Hex Nut, 3/8"-16, Carbon Steel, Grade 2, Zinc Plated, 0.320 in Ht, 50 PK (HN38)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 100 PK (1VU17)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Black Oxide, 10 PK (U12421.075.0002)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Stainless Steel Hex Head Hex Drive, 10 PK (79086)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53275)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Stainless Steel Hex Head Hex Drive, 100 PK (53273)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03298)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 20 PK (30223)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 30 PK (67688)
- ZORO SELECT Self-Drilling Screw, #10-16 x 5/8 in, Zinc Plated Steel Pan Head Torx Drive, 8000 PK (1010KTP)
- Midwest Fastener Self-Tapping Screws