Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK
Mfr # 68681
Zoro # G402512214
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 68681
- Zoro # G402512214
- UPC # 738287686814
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51050.030.0025)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07160.080.0030)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 2 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRP043266GR)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1-1/2, PK10 (U01080.062.0150)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 500 PK (08226)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03288)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54500)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09839)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Painted Stainless Steel Hex Head Hex Drive, 8 PK (39607)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09842)
- DAGGERZ Self-Drilling Screw, #6 x 3/8 in, Clear Zinc Plated Steel Pan Head Phillips Drive, 15000 PK (PPSDZ0600038)
- Midwest Fastener Self-Tapping Screws