Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #6 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 500 PK
Mfr # 07051
Zoro # G302511836
product price: $19.29
/pk 500, $0.04/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- Screw Size #6
- System of Measurement Inch
- Fastener Length 7/16 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07051
- Zoro # G302511836
- UPC # 738287070514
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 7/16 in |
Drive Size | #2 |
Diameter 2 | 1/4" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Black Phosphate |
Materials for Use With | Wood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Application | Framing |
Style | TEK |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1/2"-20, Steel, Zinc Plated (A043032000JZ)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (63767)
- RANGEMASTER Fence Staples, 9 ga, 1-1/4 in Leg L, Steel (7403)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Brass Steel Pan Head Phillips Drive, 50 PK (64144)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (07050)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Stainless Steel Hex Head Hex Drive, 12 PK (79085)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50903)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Plain Steel Flat Head Torx Drive, 50 PK (09218)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Painted Stainless Steel Hex Head Hex Drive, 6 PK (39593)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50876)
- ZORO SELECT Self-Drilling Screw, #12 x 1-1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.021.0150)
- Midwest Fastener Self-Tapping Screws