Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #6 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK
Mfr # 07050
Zoro # G902512110
original price:
$6.89
14% off
new price: $5.89
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- Screw Size #6
- System of Measurement Inch
- Fastener Length 7/16 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07050
- Zoro # G902512110
- UPC # 738287070507
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 7/16 in |
Drive Size | #2 |
Diameter 2 | 1/4" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Black Phosphate |
Materials for Use With | Wood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Application | Framing |
Style | TEK |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, Black Steel Pan Head Torx Drive, 25 PK (36886)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK (N04100.062.0175)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0325)
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP146)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 500 PK (07051)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54492)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (07962)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Painted Stainless Steel Hex Head Hex Drive, 6 PK (39593)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09139)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50903)
- ZORO SELECT Self Drill Screw, #10 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 400 PK (TKHWI-1002000-3-400P)
- Midwest Fastener Self-Drilling Screws