Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # 50868
Zoro # G402512184
original price:
$7.99
10% off
new price: $7.19
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50868
- Zoro # G402512184
- UPC # 738287508680
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 5/8 in |
Diameter 2 | 1/4" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/4 in L, Stainless Steel Body, 50 PK (1HED4)
- ZORO SELECT Square Head Bolt, Steel, Plain, #1-8 Thread Size, 9 in Lg, 20 PK (100144BMQ)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 10 PK (7448SD1-PWR)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (U01252.050.0200)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50876)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50882)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50277)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (51648)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 40 PK (36004)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Black Steel Pan Head Phillips Drive, 15 PK (67002)
- TEKS Self-Drilling Screw, 1/4" x 3/4 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1147000)
- Midwest Fastener Self-Drilling Screws