Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK
Mfr # 36002
Zoro # G402512306
product price: $9.29
/pk 50, $0.19/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #6
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36002
- Zoro # G402512306
- UPC # 738287360028
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Wood Screw, #8, 2 in, Trim Head 100 PK (119077)
- AMERICAN SOCKETS #5-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (0508CSP)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1-3/8" Lg, 10 PK (71703)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 1.431 in L, 18-8 Stainless Steel Body (IBI-810-GL)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 60 PK (36001)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 40 PK (36004)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Galvanized Steel Hex Head Hex Drive, 100 PK (53828)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09842)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (931948)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 15 PK (931944)
- ZORO SELECT Self-Drilling Screw, #6 x 1 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0150)
- Midwest Fastener Self-Tapping Screws