Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK
Mfr # 36061
Zoro # G902512448
product price: $11.19
/pk 25, $0.45/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36061
- Zoro # G902512448
- UPC # 738287360615
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 3/4 in |
Diameter 2 | 13/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M8-1.25 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51585)
- HILLMAN Wood Screw, #10, 1-1/4 in, Epoxy Coated Steel Round Head Hex Drive (116895)
- ZORO SELECT Lag Screw, 1/2 in, 4 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.050.0400)
- ZORO SELECT Hex Nut, M80-6.00, Steel, Class 8, Black Oxide, 64 mm Ht (M01100.800.0001)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 30 PK (67688)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54488)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (51720)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50906)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53275)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (67683)
- ZORO SELECT 8-18X1 1/2 PH MODF TRUS FT SDS #2PT STAINLESS STEEL (0824KPM410)
- Midwest Fastener Self-Tapping Screws