Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 50 PK
Mfr # 09855
Zoro # G402511781
product price: $18.85
/pk 50, $0.38/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Drive Size 3/8 in
- Material Stainless Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09855
- Zoro # G402511781
- UPC # 738287098556
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 3/4 in |
Drive Size | 3/8 in |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Stainless Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior/Exterior |
dia3 | 1/2" |
Hardness | 410 |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 25 PK (M07000.140.0070)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Black Steel Flat Head Phillips Drive, 5 PK (79465)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4-1/4 in Length, 10 PK (U07000.037.0425)
- TAMPER-PRUF SCREWS Self-Drilling Screw, #8 x 1-1/4 in, 410 Stainless Steel Pan Head Torx Drive (4.8ABK114PS)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 50 PK (09856)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54496)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-5/8 in, Black Phosphate Steel Flat Head Phillips Drive, 2000 PK (08006)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2-1/2 in, Plain Steel Flat Head Torx Drive, 50 PK (09219)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51918)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (55239)
- ZORO SELECT Self-Drilling Screw, #8 x 1 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.016.0162)
- Midwest Fastener Self-Drilling Screws