Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #14 x 3/4 in, Stainless Steel Hex Head Hex Drive, 15 PK
Mfr # 65175
Zoro # G102512330
product price: $11.69
/pk 15, $0.78/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
- Diameter 2 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65175
- Zoro # G102512330
- UPC # 738287651751
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 3/4 in |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
dia3 | 1/2" |
Hardness | 410 |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 20 PK (71003)
- ZORO SELECT Coupling Nut, 9/16"-12, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 5 PK (250088BG)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07371)
- SENCO Deck Screw, #8 x 2 13/16 in, Steel, Flat Head, Square Drive, 800 PK (08F300Y)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Stainless Steel Hex Head Hex Drive, 15 PK (79082)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Stainless Steel Hex Head Hex Drive, 50 PK (53628)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Stainless Steel Hex Head Hex Drive, 12 PK (79085)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Stainless Steel Pan Head Phillips Drive, 15 PK (79105)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03305)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Stainless Steel Hex Head Hex Drive, 6 PK (79092)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 6 PK (30771)
- Midwest Fastener Self-Tapping Screws