Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK
Mfr # 03299
Zoro # G402512375
product price: $37.69
/pk 100, $0.38/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Fastener Length 2 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03299
- Zoro # G402512375
- UPC # 738287032994
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 2 in |
Drive Size | 5/16 in |
Diameter 2 | 13/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2.5-0.45mm, Plain Finish (36510)
- ZORO SELECT Carriage Bolt, 1/4-20x3/4L, PK100 (U08300.025.0075)
- ZORO SELECT #8-32 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0075)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (U01062.031.0100)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50900)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Stainless Steel Pan Head Phillips Drive, 12 PK (79106)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08805)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Gray Ruspert Steel Flat Head Torx Drive, 8 PK (30768)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08815)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 30 PK (931941)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Stainless Steel Pan Head Phillips Drive, 10 PK (79111)
- Midwest Fastener Self-Tapping Screws