Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #14 x 2 in, Stainless Steel Hex Head Hex Drive, 50 PK
Mfr # 53277
Zoro # G602512182
product price: $18.79
/pk 50, $0.38/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
- Diameter 2 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53277
- Zoro # G602512182
- UPC # 738287532777
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 2 in |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Hardness | 410 |
dia3 | 1/2" |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, Steel 10 PK (U70651.050.0475)
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.016.0062)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK (N04104.043.0325)
- ZORO SELECT Rivet Nut, M5-0.80 Thread Size, 0.413 in Flange Dia., 0.47 in L, Steel, 100 PK (M69135.050.0130)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3 in, Stainless Steel Hex Head Hex Drive, 25 PK (53278)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Stainless Steel Hex Head Hex Drive, 30 PK (65166)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 4 in, Stainless Steel Hex Head Hex Drive, 25 PK (53279)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Stainless Steel Phillips Drive, 50 PK (53712)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (55242)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Black Chrometint Pan Head Phillips Drive, 15 PK (67001)
- NEWPORT FASTENERS Self-Drilling Screw, 3/8" x 1 in, 18-8 Stainless Steel Hex Head Hex Drive, 750 PK (287143)
- Midwest Fastener Self-Tapping Screws