Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #14 x 1 in, Stainless Steel Hex Head Hex Drive, 6 PK
Mfr # 79094
Zoro # G402512412
product price: $5.89
/pk 6, $0.98/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
- Thickness 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79094
- Zoro # G402512412
- UPC # 738287790948
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1 in |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Thickness | 3/32" |
dia4 | 9/16" |
Hardness | 410 |
Style | With Sealing Washer |
dia3 | 1/2" |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 1/4 in Inside Dia (65803)
- BOSTITCH Collated Brad Nail, 2 in L, 18 ga, Coated, Brad Head, Straight (BT1350B)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, White (189867)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 7/16 in Ht, 550 PK (B04122.050.0001)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3 in, Stainless Steel Hex Head Hex Drive, 25 PK (53278)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Stainless Steel Hex Head Hex Drive, 30 PK (65165)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53629)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54481)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50904)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 15 PK (36064)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54498)
- Midwest Fastener Self-Drilling Screws