Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #14 x 1 in, Stainless Steel Hex Head Hex Drive, 15 PK
Mfr # 65176
Zoro # G902512035
product price: $12.19
/pk 15, $0.81/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
- Diameter 2 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65176
- Zoro # G902512035
- UPC # 738287651768
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1 in |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
dia3 | 1/2" |
Hardness | 410 |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG-POINT Machine Screw, Plain Steel (615CY)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx2" L, PK100 (WWG-CPS-033)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07150.016.0025)
- VESTIL Sleeve Anchor, 3/4" Dia., 4" L, Steel Zinc Plated, 12 PK (AS-344-12PK)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53277)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Stainless Steel Hex Head Hex Drive, 6 PK (79094)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53629)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Stainless Steel Phillips Drive, 20 PK (38988)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Stainless Steel Hex Head Hex Drive, 30 PK (65165)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (931948)
- NEWPORT FASTENERS Self-Drilling Screw, 5/16" x 1-3/4 in, 18-8 Stainless Steel Flat Head Torx Drive, 300 PK (979819)
- Midwest Fastener Self-Tapping Screws