Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #14 x 1 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK
Mfr # 53823
Zoro # G302512161
product price: $42.19
/pk 100, $0.42/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Silver Ruspert
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53823
- Zoro # G302512161
- UPC # 738287538236
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1 in |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Silver Ruspert |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Thickness | 3/32" |
dia3 | 5/8" |
Style | With Sealing Washer |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx1-9/16" L, PK25 (2UJN7)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0075)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 50 PK (U07040.037.0062)
- MIDWEST FASTENER #6-32 x 1 in Slotted Round Machine Screw, Plain Brass, 36 PK (62014)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53827)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53822)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53825)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 40 PK (36021)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Stainless Steel Pan Head Phillips Drive, 12 PK (79106)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (931422)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 1500 PK (09592)
- Midwest Fastener Self-Drilling Screws