Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #14 x 1 in, Painted Stainless Steel Hex Head Hex Drive, 6 PK
Mfr # 39594
Zoro # G102512187
product price: $6.69
/pk 6, $1.12/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Fastener Length 1 in
- Material Stainless Steel
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39594
- Zoro # G102512187
- UPC # 738287395945
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1 in |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Stainless Steel |
Finish | Painted |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
dia3 | 1/2" |
Hardness | 410 |
Style | Painted Head |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 6 PK (67461)
- ZORO SELECT Spring Pin, Slot, 5/16x1 In L, Pk25 (5BY76)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 10 PK (N01200.037.0450)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 7500 PK (BX3P)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54501)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03301)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03297)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (50887)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (51648)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09837)
- DAGGERZ Self-Drilling Screw, #12 x 3 in, 410 Stainless Steel Hex Head Hex Drive, 1000 PK (SDSS1230)
- Midwest Fastener Self-Drilling Screws