Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # 50871
Zoro # G802512210
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 50871
- Zoro # G802512210
- UPC # 738287508710
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3/4 in |
Diameter 2 | 13/32" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 3/8"-16, Zinc Alloy, Zinc Plated, 11/32 in Ht, 1-1/2 in Max Wing Span, 20 PK (4CAT2)
- AVK Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.45 in L, Steel, 10 PK (ALS4T-813-500)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (10C50KCS)
- ZORO SELECT Spring Pin, HD Coiled, 1/8x1in, 2000lb, PK25 (U51431.012.0100)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50277)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50875)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50876)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53820)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 30 PK (931967)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03302)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 141 PK (09778)
- Midwest Fastener Self-Drilling Screws