Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK
Mfr # 03342
Zoro # G802511794
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Fastener Length 3/4 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 03342
- Zoro # G802511794
- UPC # 738287033427
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3/4 in |
Drive Size | 5/16 in |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Thickness | 1/8" |
Style | With Bonded Sealing Washer |
dia3 | 5/8" |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1/2" L, PK100 (2UHK2)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 50 PK (1HED5)
- MIDWEST FASTENER 3/32" x 2-5/16" Zinc Plated Steel Hitch Pin Clips 24 24PK (60602)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 5500 PK (650238)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Stainless Steel Hex Head Hex Drive, 30 PK (65165)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09134)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50880)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Painted Stainless Steel Hex Head Hex Drive, 8 PK (39587)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09836)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54481)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 5000 PK (664275-5000)
- Midwest Fastener Self-Tapping Screws