Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #12 x 3/4 in, Stainless Steel Pan Head Phillips Drive, 12 PK
Mfr # 79108
Zoro # G902512011
product price: $6.19
/pk 12, $0.52/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Material Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
- Diameter 2 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79108
- Zoro # G902512011
- UPC # 738287791082
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3/4 in |
Diameter 2 | 13/32" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Hardness | 410 |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISKA Lock Nut, M12-1.50, Nickel Plated Brass, Nickel (10063141)
- MIDWEST FASTENER Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 3 PK (73607)
- MIDWEST FASTENER 5/16"-18 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54751)
- BOSTITCH Flooring Staples, 15.5 ga, 1-3/4 in Leg L, Steel, 7720 PK (BCS1514)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Stainless Steel Pan Head Phillips Drive, 15 PK (79105)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Stainless Steel Pan Head Phillips Drive, 10 PK (79111)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Stainless Steel Pan Head Phillips Drive, 50 PK (53688)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 50 PK (09855)
- MIDWEST FASTENER Self-Drilling Screw, #7 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 25 PK (30762)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54480)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 3 in, Plain 410 Stainless Steel Hex Head Hex Drive, 1000 PK (340448)
- Midwest Fastener Self-Drilling Screws