Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #12 x 3/4 in, Painted Stainless Steel Hex Head Hex Drive, 8 PK
Mfr # 39608
Zoro # G202512308
original price:
$8.05
18% off
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Fastener Length 3/4 in
- Material Stainless Steel
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 39608
- Zoro # G202512308
- UPC # 738287396089
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3/4 in |
Diameter 2 | 11/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Stainless Steel |
Finish | Painted |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Style | Painted Head |
dia3 | 13/32" |
Hardness | 410 |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 6000 PK (SDZ10034MAXS)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5-3/4 in L, 15 PK (HCSG5ZP3410534)
- HILLMAN Hex Bolt, 1/4 in Thread, 4 in OAL, 2 Grade, Steel, Zinc, SAE Measuring (221008)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 5, Black Chrome, 4 PK (34107)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 250 PK (07971)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 20 PK (30227)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03301)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 20 PK (30226)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50900)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (55239)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Painted Stainless Steel Hex Head Hex Drive, 15 PK (39582)
- Midwest Fastener Self-Tapping Screws