Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #12 x 2 in, Stainless Steel Hex Head Hex Drive, 50 PK
Mfr # 53275
Zoro # G802512067
original price:
$30.59
5% off
new price: $28.99
/pk 50, $0.58/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
- Diameter 2 11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53275
- Zoro # G802512067
- UPC # 738287532753
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2 in |
Diameter 2 | 11/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
dia3 | 13/32" |
Hardness | 410 |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Plated Finish, 25 PK (U38400.056.0002)
- ZORO SELECT Hex Nut, 5/8"-11, Stainless Steel, Not Graded, Plain, 39/64 in Ht, 100 PK (62NHH188)
- MIDWEST FASTENER #4-40 x 1/4 in Slotted Flat Machine Screw, Plain Brass, 60 PK (62152)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Silicon Bronze, 2 in L, 4 PK (39365)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53277)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Stainless Steel Hex Head Hex Drive, 12 PK (79085)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Stainless Steel Hex Head Hex Drive, 15 PK (79082)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (62733)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50906)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50882)
- STRONG-POINT Self-Drilling Screw, #10-16 x 3/4 in, Passivated Stainless Steel Hex Head Hex Drive (4H1012)
- Midwest Fastener Self-Drilling Screws