Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #12 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK
Mfr # 03303
Zoro # G102512200
original price:
$34.99
10% off
new price: $31.49
/pk 100, $0.31/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Fastener Length 2-1/2 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03303
- Zoro # G102512200
- UPC # 738287033038
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2-1/2 in |
Drive Size | 5/16 in |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Siding Nail, 2 in L, 15 Degrees (MAXC62820)
- TITAN INDUSTRIAL SUPPLY Grade 8, Hex Head Cap Screw, 3 in L (T716143YZ8)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-1/2 in Shaft Dia (SH-150SS)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK25 (U39080.037.0087)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50905)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03299)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (55241)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50871)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 20 PK (30226)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (55242)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09834)
- Midwest Fastener Self-Drilling Screws