Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #12 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 07231
Zoro # G302511881
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 07231
- Zoro # G302511881
- UPC # 738287072310
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2-1/2 in |
Drive Size | #3 |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Style | With Wings |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, 1/4"-20, 100 PK (V210 1/4-100)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (1AK)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (DDSMS81)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3 in L, Aluminum Plain, 1/4" Hex W (FC2136-440-A)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (67683)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (07230)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Stainless Steel Hex Head Hex Drive, 6 PK (79092)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Black Steel Pan Head Phillips Drive, 20 PK (72203)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54495)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Silver Ruspert Steel Hex Head Hex Drive, 500 PK (07245)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50876)
- Midwest Fastener Self-Drilling Screws