Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 250 PK
Mfr # 07986
Zoro # G202512049
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Fastener Length 1 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 07986
- Zoro # G202512049
- UPC # 738287079869
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 in |
Drive Size | 5/16 in |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Thickness | 1/8" |
dia3 | 5/8" |
Style | With Bonded Sealing Washer |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 5/16"-18, 2 1/16 in Brl Lg, 1/2 in Brl Dia, Brass Plain (Z5405)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 4-1/2 in Shoulder Lg, Alloy Steel (U07111.075.0450)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-10CN150)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07000.016.0025)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53275)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Black Chrometint Pan Head Phillips Drive, 15 PK (67001)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 15 PK (30753)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Stainless Steel Phillips Drive, 30 PK (38986)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 8000 PK (08002)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Brass Plated Steel Flat Head Phillips Drive, 100 PK (51684)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Gray Ruspert Steel Flat Head Torx Drive, 8 PK (30768)
- Midwest Fastener Self-Drilling Screws