Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #12 x 1 in, White Ruspert Steel Hex Head Hex Drive, 100 PK
Mfr # 54488
Zoro # G302512109
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish White Ruspert
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54488
- Zoro # G302512109
- UPC # 738287544886
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | White Ruspert |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Set Screw #10-24 X 1/4in Grade 18-8 Stainless Steel 25PK (9183176)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 150 PK (B01200.050.0175)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK (U04114.031.0300)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 5 PK (N04104.075.0225)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54482)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54489)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54484)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51685)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Plain Steel Flat Head Torx Drive, 50 PK (09218)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03294)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 109 PK (09560)
- Midwest Fastener Self-Tapping Screws