Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #12 x 1 in, Painted Stainless Steel Hex Head Hex Drive, 8 PK
Mfr # 39611
Zoro # G102512439
product price: $6.79
/pk 8, $0.85/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Fastener Length 1 in
- Material Stainless Steel
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39611
- Zoro # G102512439
- UPC # 738287396119
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 in |
Diameter 2 | 11/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Stainless Steel |
Finish | Painted |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
dia3 | 13/32" |
Hardness | 410 |
Style | Painted Head |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 10 mm L, 50 PK (M51010.060.0010)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 3 in, 18-8 Stainless Steel, Plain, 2 PK (40971)
- ZORO SELECT #8-32 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0200)
- ZORO SELECT Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 41/64 in Ht, 20 PK (U51080.075.0001)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53277)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09841)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (51648)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50908)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03299)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03281)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 117 PK (09806)
- Midwest Fastener Self-Drilling Screws