Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #12 x 1-1/2 in, Stainless Steel Hex Head Hex Drive, 6 PK
Mfr # 79092
Zoro # G902512387
product price: $4.59
/pk 6, $0.77/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
- Thickness 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79092
- Zoro # G902512387
- UPC # 738287790924
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/2 in |
Diameter 2 | 11/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Thickness | 3/32" |
Hardness | 410 |
dia4 | 17/32" |
dia3 | 7/16" |
Style | With Sealing Washer |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Flat, 10-24x1/2, PK100 (U07810.019.0050)
- DEWALT Collated Brad Nail, 2 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18200)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Anodized PEEK, 12 mm Length, 10 PK (PKM407-12SHC-01)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive #8-32 X 3/4in 18-8 Stainless Steel 100PK (9003609)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Stainless Steel Hex Head Hex Drive, 12 PK (79085)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Stainless Steel Hex Head Hex Drive, 6 PK (79094)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Stainless Steel Hex Head Hex Drive, 15 PK (65175)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Brass Plated Steel Flat Head Phillips Drive, 100 PK (51683)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 500 PK (07051)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54499)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW1034)
- Midwest Fastener Self-Drilling Screws