Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Square Drive, 100 PK
Mfr # 08811
Zoro # G202511929
product price: $13.89
/pk 100, $0.14/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08811
- Zoro # G202511929
- UPC # 738287088113
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 5/8 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 in, Steel, Grade 2, Zinc Plated Finish (56089)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 10 PK (00735)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M3 Screw Size, Plain Aluminum, 3 mm Overall Lg (ZSPCR-376)
- TOTALTURF LB 10 x 1.5 in. Metal to Wood Self-Drilling Roofing Screws, Green (TO3242366)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08815)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08810)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08805)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 4 in, Stainless Steel Hex Head Hex Drive, 25 PK (53279)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50908)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-5/8 in, Stainless Steel Phillips Drive, 50 PK (53713)
- TEKS Self-Drilling Screw, 1/4" x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1149000)
- Midwest Fastener Self-Drilling Screws