Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK
Mfr # 51918
Zoro # G402511811
product price: $10.35
/pk 100, $0.10/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51918
- Zoro # G402511811
- UPC # 738287519181
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Thread Type | Fine |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Coupling Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, NL-19, 1-1/4 in Lg, 5/8 in Hex Wd, 5 PK (FBCP1213P5)
- ARMOR COAT Flat Washer, Fits Bolt Size 5/8" , Steel Armor Coat Finish, 25 PK (UST237824)
- ZORO SELECT Clevis Pin, Std, Steel, 0.750x2 3/4 In, PK5 (1WGV7)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U04100.075.0300)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51685)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51686)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-7/16 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51919)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50867)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03344)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09834)
- BUILDRIGHT Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Truss Head 93 PK (54945)
- Midwest Fastener Self-Tapping Screws