Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK
Mfr # 08812
Zoro # G102511739
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 08812
- Zoro # G102511739
- UPC # 738287088120
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON LOAD CENTER COVER SCREWS 6/CLAM (LCCSCS)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 50 PK (M01200.100.0060)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (25C37KFC)
- FREEMAN 15 Degree 1-3/4" Wire Collated Hot Dipped Galvanized Ring Shank Coil S (SNRSHDG92-134WC)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08815)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08807)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08805)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Gray Ruspert Steel Flat Head Torx Drive, 8 PK (30768)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50896)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09834)
- ITW Self-Drilling Screw, #12 x 2 in, Zinc Plated 60 PK (21348)
- Midwest Fastener Self-Drilling Screws