Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 40 PK
Mfr # 62727
Zoro # G902512400
original price:
$11.75
5% off
new price: $11.15
/pk 40, $0.28/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 3/4 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62727
- Zoro # G902512400
- UPC # 738287627275
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | 5/16 in |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39060.050.0030)
- TAMPER-PRUF SCREWS 5/16"-18 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22330)
- ZORO SELECT Double-End Threaded Rod, 1/2"-20 Thread to 1/2"-20 Thread, 18 in, Aluminum, Plain (LINK50018EA)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.3125 in L, Aluminum Body, 250 PK (70A0405P-EA-250)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50903)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Painted Steel Hex Head Hex Drive, 54 PK (56037)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54485)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (931426)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53815)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50893)
- ZORO SELECT Self-Drilling Screw, #6 x 5/8 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.013.0062)
- Midwest Fastener Self-Drilling Screws