Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK
Mfr # 09838
Zoro # G802512166
product price: $21.79
/pk 100, $0.22/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Stainless Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09838
- Zoro # G802512166
- UPC # 738287098389
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Stainless Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior/Exterior |
Hardness | 410 |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 12, Black Oxide, 6.50 mm Ht, 100 PK (M04190.080.0001)
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 21/64 in Ht, 10 PK (U11362.050.0001)
- ZORO SELECT Wood Screw, #8, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0050)
- AMPG Thumb Nut, 1/4"-20 Size, SS Grade 316 (NUT6821420)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09839)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09837)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09841)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Stainless Steel Hex Head Hex Drive, 30 PK (65165)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (07231)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Silver Ruspert Steel Hex Head Hex Drive, 250 PK (07249)
- TEKS Self-Drilling Screw, #12 x 2 3/4 in, Gray Spex Steel Flat Head Phillips Drive, 250 PK (1094000)
- Midwest Fastener Self-Drilling Screws