Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 3/4 in, White Ruspert Steel Hex Head Hex Drive, 100 PK
Mfr # 54483
Zoro # G102512170
product price: $19.89
/pk 100, $0.20/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish White Ruspert
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54483
- Zoro # G102512170
- UPC # 738287544831
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | White Ruspert |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSH Wood Screw, #7, 1-1/2 in, Plain Stainless Steel Pan Head Square Drive, 6000 PK (0.MPSC07112P17)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 50 PK (SHF-43ST PA)
- ZORO SELECT Sheet Metal Screw, #8 x 7/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.016.0087)
- POWER HOUSE 1 in. Coarse Thread Nut (PO1644186)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54488)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, White Ruspert Steel Hex Head Hex Drive, 50 PK (54490)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54484)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50898)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Stainless Steel Hex Head Hex Drive, 50 PK (53628)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK (62731)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3/4 in, 18-8 Stainless Steel Flat Head Torx Drive, 5000 PK (133424)
- Midwest Fastener Self-Drilling Screws