Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 3/4 in, Stainless Steel Pan Head Phillips Drive, 15 PK
Mfr # 79105
Zoro # G302512352
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Material Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
- Diameter 2 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 79105
- Zoro # G302512352
- UPC # 738287791051
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Hardness | 410 |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 9.8, M6-1.00 Structural Bolt, Black Oxide Steel, 25 mm L, 50 PK (5686PK)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x1, PK25 (U07852.050.0100)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 3/16 in Head Ht, 1 1/2 in Lg, 2 PK (Z0670)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (U04104.025.0250)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Stainless Steel Pan Head Phillips Drive, 12 PK (79106)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Stainless Steel Pan Head Phillips Drive, 20 PK (79104)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Stainless Steel Pan Head Phillips Drive, 15 PK (79103)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 50 PK (54840)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Stainless Steel Hex Head Hex Drive, 25 PK (65167)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50897)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (TEKDD10114)
- Midwest Fastener Self-Drilling Screws