Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 3/4 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK
Mfr # 54497
Zoro # G802511817
product price: $14.19
/pk 100, $0.14/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Brown Ruspert
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54497
- Zoro # G802511817
- UPC # 738287544978
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Brown Ruspert |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 40 PK (63082)
- DELTANA Wood Screw, #10, 1 in, Plain Brass (SCWS1010U5)
- MIDWEST FASTENER Self Locking Thread Insert, #10-32 Int Thrd Sz, 3 PK (69274)
- METABO HPT Collated Brad Nail, 1-1/2 in L, 18 ga, Electro Galvanized, Brad Head, Straight (24107THPT)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54492)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54498)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54500)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 8000 PK (08002)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Black Steel Pan Head Phillips Drive, 15 PK (67002)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50898)
- NEWPORT FASTENERS Self-Drilling Screw, 1/4"-20 x 1-1/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 1000 PK (337400)
- Midwest Fastener Self-Tapping Screws