Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 3 in, Painted Steel Hex Head Hex Drive, 60 PK
Mfr # 56032
Zoro # G102512224
product price: $9.39
/pk 60, $0.16/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 3 in
- Material Steel
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 56032
- Zoro # G102512224
- UPC # 738287560329
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Painted |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Style | With Bonded Washer |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #2/0 x 3/4, PK50 (U39000.142.0075)
- AVK Nut Insert, 3/8"-16 Thrd Sz, 3/4 in L, Sleeve, Stainless Steel, Plain, 10 PK (4CUF9)
- ITW BEE LEITZKE Internal and External Retaining Ring Assortment, Steel, Phosphate Finish, 221 Pieces (WWG-DISP-HO-SH221)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 109 PK (09652)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Painted Steel Hex Head Hex Drive, 54 PK (56037)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09848)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (50887)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Painted Stainless Steel Hex Head Hex Drive, 6 PK (39614)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54495)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 500 PK (07996)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 3400 PK (B29580.016.0075)
- Midwest Fastener Self-Drilling Screws