Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK
Mfr # 54486
Zoro # G802512265
product price: $30.39
/pk 100, $0.30/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish White Ruspert
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54486
- Zoro # G802512265
- UPC # 738287544862
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | White Ruspert |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Advanced Corrosion Resistance Finish, 10 PK (1534)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, 100 PK (05288)
- L.H. DOTTIE #10-32 x 1/2 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS103212)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-13/64 in L, Aluminum Body, 250 PK (U33190.018.0616)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54482)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54481)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54484)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09841)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK (62732)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (55241)
- NEWPORT FASTENERS Self-Drilling Screw, #12-24 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (786922-1000)
- Midwest Fastener Self-Tapping Screws