Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 2 in, Stainless Steel Hex Head Hex Drive, 100 PK
Mfr # 53273
Zoro # G402512061
product price: $30.85
/pk 100, $0.31/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
- Diameter 2 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53273
- Zoro # G402512061
- UPC # 738287532739
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Hardness | 410 |
dia3 | 13/32" |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-9/16" L, PK50 (WWG-BPS-217)
- ZORO SELECT M6-1.00 x 16.6 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFJ060200-025P1)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 50 PK (N04100.031.0275)
- ZORO SELECT M6-1.00 x 25 mm Phillips Pan Machine Screw, Black Oxide Steel, 700 PK (M625D7985AB)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53277)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Stainless Steel Hex Head Hex Drive, 50 PK (53274)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Stainless Steel Hex Head Hex Drive, 10 PK (79086)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Stainless Steel Hex Head Hex Drive, 25 PK (65167)
- MIDWEST FASTENER Self-Drilling Screw, #9 x 1-1/2 in, Galvanized Steel Hex Head Hex Drive, 100 PK (53829)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51918)
- BUILDRIGHT Self-Drilling Screw, #6 x 1-7/8 in, Black Phosphate Steel Flat Head Phillips Drive, 181 PK (08859)
- Midwest Fastener Self-Drilling Screws