Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK
Mfr # 09837
Zoro # G402512399
product price: $13.65
/pk 100, $0.14/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Stainless Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09837
- Zoro # G402512399
- UPC # 738287098372
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Stainless Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior/Exterior |
Hardness | 410 |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0075)
- ZORO SELECT Solid Rivet, Flat Head, 0.3125 in Dia., 0.75 in L, Steel Body, 35 PK (411012)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1" Dia., 12" L, Carbon Steel Zinc Plated, 5 PK (7465SD1-PWR)
- ZORO SELECT Conical Washer Lock Nut, #10-32, Steel, Not Graded, Zinc Plated, 13/64 in Ht, 100 PK (HNCWFI-100-100BX)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09839)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09838)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09832)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (50887)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 15 PK (30272)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (55237)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1-1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 300 PK (926854)
- Midwest Fastener Self-Tapping Screws