Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK
Mfr # 08813
Zoro # G202511707
product price: $15.39
/pk 100, $0.15/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08813
- Zoro # G202511707
- UPC # 738287088137
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 1.875 in Bore Dia., 200 PK (187RIBP)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0300)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/4 in L, 10 PK (FB3HEXB3816114P10)
- ZORO SELECT Set Screw, M3 x 0.50mm, 25mm L, PK100 (M51230.030.0025)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08814)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08806)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08808)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 20 PK (68691)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (36061)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Stainless Steel Pan Head Phillips Drive, 10 PK (79111)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54500)
- Midwest Fastener Self-Tapping Screws