Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK
Mfr # 62728
Zoro # G402512221
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 62728
- Zoro # G402512221
- UPC # 738287627282
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 1/4" x 2", SS 300, Plain (DTPS-0250-2000)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (U04114.050.0350)
- ZORO SELECT Carriage Bolt, 5/16-18 x3/4, PK100 (U08305.031.0075)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 2, Zinc Plated, 31/64 in Ht, 25 PK (U08110.056.0001)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Stainless Steel Hex Head Hex Drive, 30 PK (65165)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 98 PK (56029)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (55237)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 500 PK (08226)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Silver Ruspert Steel Hex Head Hex Drive, 500 PK (07245)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Painted Stainless Steel Hex Head Hex Drive, 8 PK (39591)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09848)
- Midwest Fastener Self-Drilling Screws